For detailed information, other images and documents, please select individual articles from the following table.
Series 2000 push-in tip with anti-kink protection For Würth PU hoses
Prevents the hose from kinking at the connectors and thereby increases its service life.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Optimum compressed air supply and output utilisation of compressed air consumers, resulting in greater productivity and lower energy costs.
High flow rate of up to 2100 L/min and a maximum operating pressure of 16 bar.
Low energy consumption and a high level of efficiency
Air-tight connections
Maximum load-bearing capacity and long service life
Hardened steel nipples
High corrosion resistance — protected even under demanding conditions
Chrome-plated, nickel-plated or zinc-plated, exposed surfaces
Euro profiles are compatible with other compressed-air fittings
Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!