Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Pre-assembled for steel substructures, special type for corrugated roof cladding
Height-adjustable
Special type for attaching vertical mounting rails
Hexagon head, A2-70 stainless steel
Suitable for all ZEBRA mounting rails
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
99.9% application with 13 adapters and on average an over 1.5-year shelf life
Synthetic technology, multigrade, top-quality and performance valvoline.
The dark background enables better visibility during application
Affordable high power alkaline battery
Widely used in a variety of insulating tape applications, and has a UL 510 fire rating.
Trusted OEM quality for standard applications
With colour-coding