Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Highly active, high-performance cutting foam for all machining work.
Thread-cutting oil with DVGW approval
Partly synthetic universal coolant
Biodegradable cutting oil
High-performance cutting oil for the heaviest machining work and higher cutting speeds
Optimum results and safety for all materials and applications
Excellent quality lubricant for use in metal cutting systems.
Multi cutting oil for light to medium machining work
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
The universal SMART STEP twist drill bit with patent-pending stepped drill bit tip geometry with extremely uneven pitch (from dia. 2.5 mm) for even faster, more comfortable drilling with unrivalled precision and service life
For cleaning the injection system
Extremely lightweight and flexible glove with superior dexterity and fingertip sensitivity