For detailed information, other images and documents, please select individual articles from the following table.
Press table support 8 pieces
Universally adjustable press support for use in standard workshop presses.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Creates a safe, three-point support plate with no play for the pressing process
- Puts an end to unsafe wobbly contraptions and minimises the risk of injury
- The special layout of the thread mounts and the height-adjustable long and short supports included in the scope of delivery ensure precise support
- Centring attachments also enable the support pins to be fixed in a bore on the component
- Can also be used in conjunction with standard puller and pressure sleeve kits
- Centres with locating thread in the centre of the press plate
- For universal use for the removal and installation of wheel bearings, bushings, sleeves, silent bearings etc.
- Two adjustable barriers on the base of the support prevent unwanted slippage on the press table
Scope of delivery
- 1 x universal press plate
- 1 x support bolt socket, H 35 mm
- 3 x support bolt socket, H 65 mm
- 1 x support bolt, M 16, H 100 mm
- 2 x support bolt, M 16, H 130 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!