Welcome to Würth Greece For trade customers only
LONGLIFE & SPEED precision wood twist drill bit assortment 10 pieces
LONGLIFE & SPEED precision wood twist drill bit assortment 10 pieces - 1
 -  - 2
LONGLIFE & SPEED precision wood twist drill bit assortment 10 pieces - 3
LONGLIFE & SPEED precision wood twist drill bit assortment 10 pieces - 4
LONGLIFE & SPEED precision wood twist drill bit assortment 10 pieces - 5
LONGLIFE & SPEED precision wood twist drill bit assortment 10 pieces - 6
LONGLIFE & SPEED precision wood twist drill bit assortment 10 pieces - 7
LONGLIFE & SPEED precision wood twist drill bit assortment 10 pieces - 8

For detailed information, other images and documents, please select individual articles from the following table.

LONGLIFE & SPEED precision wood twist drill bit assortment 10 pieces

The professional wood drill bit is ideally suited for precise and split-free drilling in various types of wood, especially in hard, coated chipboard.
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
  • Precise and split-free drilling for the best drill hole quality due to the optimised taper taps

  • Optimal slide in the drill holes and perfect dowel fit due to the double heel

  • Significantly increased service life

  • Reduced friction and low force application for easy drilling

  • Ideal centring due to the optimised tip

  • Newly developed groove geometry for trouble-free chip removal

  • Compact and practical system cassette suitable for the ORSY® system with useful features such as stackability, optimised joint and simple opening
Application area
Terrace construction
Decking construction/swimming pool