Welcome to Würth Greece For trade customers only
Pole welding clamp with wing screw
Pole welding clamp with wing screw - 1
Pole welding clamp with wing screw - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pole welding clamp with wing screw

Screw clamp with high-quality malleable iron bars and electrical welding cable connection hole
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
  • Ideal screw clamp for welding work because of the connection hole for electrical welding cable in the top clamping arm

  • High durability, strength, flexibility and corrosion resistance thanks to the malleable iron clamping bracket

  • Good grip with the help of the wing screw, which enables a high tightening torque

  • The strong spindle with the movable spherical pressure plate ensures ideal clamping

  • Simple adjustment of the clamping arms on the material is ensured by the hollow profile rail made from bright galvanised quality steel
Notice

Maximum current load at 100 % switch-on time: 300 A