For detailed information, other images and documents, please select individual articles from the following table.
Plastic plane
For applying fillers such as 2-component repair filler RSM, hard, soft and retouching wax.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Practical multi-purpose tool
- Front edge: For applying soft wax and removing hard wax
- Pointed grooves on the plane: For planing wax applied to surfaces
- Round grooves on the plane: For planing wax applied to edges
- White side of the sanding and polishing cloth: For degreasing and matting the damaged area
- Green side of the sanding and polishing cloth: For polishing the damaged area
- Dark fleece: For sanding and removing hard wax
- Serrated inner part of the body: For cleaning the plane
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, this service is provided under the exclusion of any liability, unless the advice or information given falls within the scope of our specified, contractually agreed scope of services or the consultant was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.
For applying fillers such as 2-component repair filler RSM, hard, soft and retouching wax.
Soft wax is easy to apply and re-apply so that it is flat. Excess hard wax is easy to "plane" so that it is flat – without scratching surrounding surfaces. The final residues of filler can be removed using the integrated fleece. All-round grooves enable inner edges of 90 degrees to be processed.
Scrape away the excess hard wax, working in a circular motion and producing a flush surface. To mix several colours using the plane, scrape smaller portions with the tip and press into the damaged area. Ensure the area is filled from light to dark. Loose parts can be removed using the bevelled edge of the plastic plane.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!