Welcome to Würth Greece For trade customers only
400 V HEAVY DUTY CEE plastic cable reel
400 V HEAVY DUTY CEE plastic cable reel - 1
 -  - 2
400 V HEAVY DUTY CEE plastic cable reel - 3
400 V HEAVY DUTY CEE plastic cable reel - 4
400 V HEAVY DUTY CEE plastic cable reel - 5
400 V HEAVY DUTY CEE plastic cable reel - 6
400 V HEAVY DUTY CEE plastic cable reel - 7
400 V HEAVY DUTY CEE plastic cable reel - 8
400 V HEAVY DUTY CEE plastic cable reel - 9
400 V HEAVY DUTY CEE plastic cable reel - 10

For detailed information, other images and documents, please select individual articles from the following table.

400 V HEAVY DUTY CEE plastic cable reel

Maximum ease of use, ultra-robust design (K2 and IK10)

See product details

Available in 1 version

Prices and availability visible after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login

  • IK10 - highest impact resistance level (except for the safety sockets)

  • Patented design - water cannot accumulate on the front cover

  • Ergonomic 2-component carry handle - the load is effectively distributed over the entire palm of the hand

  • Large, swivelling 2-component crank handle

  • Cable/plug dock mount in the handle

  • Locking brake with "open/close switch"

  • Large tread surfaces (with plenty of space for safety shoes) provide the cable reel with extra stability when winding and unwinding the cable

  • Voltage indicator - green LED indicates whether voltage is present

  • 2+1 suspension devices on the upper part of the base - cable reel can be hung up using cable ties, hook-and-loop fasteners or lashing straps (e.g. on scaffolding)

  • IP44 Mennekes CEE plug 3P+N+E 16 A, 400 V

  • 2 x IP54 Mennekes safety sockets with edge seal in line with DIN VDE 0620-1

  • 1 x IP44 Mennekes CEE socket 3P+N+E 16 A, 400 V

  • The cable cannot become trapped between the reel body and the base

  • Made in Germany
Notice
  • K2 in accordance with DGUV Information 203-006 (formerly BGI 608)

  • BQ-F polyurethane cable - 5-7 times longer service life than commercially available RN-F rubber/neoprene cables
Application area