Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Consisting of a hard-foam core with a load distribution panel and natural rubber cladding
Two-screw clamps with two threaded plugs for improved adjustment to pipe dimensions
A4 stainless steel
For pipe mounting without requirements for acoustic insulation
For fastening pipes in any technical system
For fastening sheet metal air ducts and fittings with circular cross-sections in accordance with DIN EN 1506, ventilation for buildings
Two-screw clamp with two threaded plugs for high load requirements
Standard folding hinged clamp with exclusive quick-release closure for safe and fast installation