Welcome to Würth Greece For trade customers only
Pin punch, large dimensions with 2-component plastic handle
Pin punch, large dimensions with 2-component plastic handle - 1
Pin punch, large dimensions with 2-component plastic handle - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pin punch, large dimensions with 2-component plastic handle

See product details

Available in 3 versions
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
Ergonomically shaped 2-component handle


  • Secure grip

  • Effortless work


Vibration protection


Handle absorbs vibrations during striking



Impact guard


Prevents hand injuries



Made from tempered tool steel


Long service life



Hardness at work end: 54 – 58 HRC



Hardness at impact head: 38 – 46 HRC