For detailed information, other images and documents, please select individual articles from the following table.
Paint and wheel rim seal
Long-term protection of paint and wheel rims from weathering
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Good roll-off properties thanks to easy-to-clean effect
- Extremely durable and resistant to car wash facilities
- Quick to take effect
- Enhances the colour's shine
- Insect residues and other impurities are visibly easier to remove
It is recommended that gloves be worn during application.
Optimum results are achieved when the surface is free from silicone, wax and polish residues.
Applying the seal to the mounted wheel rims means that the material can reach the brake discs. In this case, carefully brake freely again until full braking power is achieved.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For long-term sealing of all painted surfaces as well as aluminium, chrome and light metal wheel rims.
Shake the can well before use and spray sparingly onto the pre-cleaned surface at a distance of 20–30 cm. Allow to take effect for 2 to 3 minutes and then polish with a clean cloth (not a microfibre cloth) (work in sections).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!