Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
With replaceable tube for the commercial vehicle sector
For safe and damage-free disassembly and assembly of DIN 1804 roller bearing nuts.
For safe and damage-free disassembly and assembly of DIN 1816 capstan nuts and setting steering head bearings.
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Versatile multi-functional spray for a range of applications
Liquid-tight disposable nitrile glove
For cleaning the injection system
The universal SMART STEP twist drill bit with patent-pending stepped drill bit tip geometry with extremely uneven pitch (from dia. 2.5 mm) for even faster, more comfortable drilling with unrivalled precision and service life
Extremely lightweight and flexible glove with superior dexterity and fingertip sensitivity
Versatile multi-functional spray for a range of applications with multi-functional spray head
Synthetic high-performance grease with white solid lubricants.