Welcome to Würth Greece For trade customers only
Metric double-end flare-nut wrench Bi-hex with POWERDRIV®
Metric double-end flare-nut wrench Bi-hex with POWERDRIV<SUP>®</SUP> - 1
Metric double-end flare-nut wrench Bi-hex with POWERDRIV<SUP>®</SUP> - 2
Metric double-end flare-nut wrench Bi-hex with POWERDRIV<SUP>®</SUP> - 3

For detailed information, other images and documents, please select individual articles from the following table.

Metric double-end flare-nut wrench Bi-hex with POWERDRIV®

Open shape, professional quality ZEBRA® tool

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 6 versions

Prices and availability visible after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login

Ergonomic double-end flare-nut wrench for demanding work


  • The union nut wrench has a deep, 15° offset and an arc swing of 5° on the box end for efficient power transmission even in hard-to-reach places

  • The design saves time and effort


Standard compliant and particularly high quality


  • The double-end flare-nut wrench complies with DIN 3118

  • With proven chromium-vanadium steel

  • The surfaces have a matt chrome plated finish for a firm grip even with oily hands

  • The box ends are also polished

  • The surface is permanently resistant to rust and ensures a far longer than average service life

  • The long-term usability of the double-end flare-nut wrench reduces costs of replacement and storage