Welcome to Würth Greece For trade customers only
ORSY®BULL drawer box series 5
ORSY<SUP>®</SUP>BULL drawer box series 5 - 1
ORSY<SUP>®</SUP>BULL drawer box series 5 - 2
ORSY<SUP>®</SUP>BULL drawer box series 5 - 3
ORSY<SUP>®</SUP>BULL drawer box series 5 - 4
ORSY<SUP>®</SUP>BULL drawer box series 5 - 5
ORSY<SUP>®</SUP>BULL drawer box series 5 - 6
ORSY<SUP>®</SUP>BULL drawer box series 5 - 7
ORSY<SUP>®</SUP>BULL drawer box series 5 - 8
ORSY<SUP>®</SUP>BULL drawer box series 5 - 9
ORSY<SUP>®</SUP>BULL drawer box series 5 - 10
ORSY<SUP>®</SUP>BULL drawer box series 5 - 11

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ORSY®BULL drawer box series 5

Ideal solution for tools and small parts. Can be divided by partition elements and system inserts. Drawers are available with central locking and individual latch.

See product details

Available in 1 version

Prices and availability visible after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login

Intelligent


Simply stack the boxes up and lock them in place using the clever coupling mechanism.



Strong


Extremely robust thanks to impact-resistant sides made from high-quality plastic, which is also non-deforming and corrosion-free. The boxes can hold up to 100 kg.



Practical


Large, ergonomically shaped handles for high user comfort – no painful cutting into the user's hand.



Useful


Easy to lock and unlock thanks to a special sliding mechanism.



Secure


Every box is fitted with a lock to prevent access to the contents.

Application area