Welcome to Würth Greece For trade customers only
Longlife coarse nylon abrasive fleece disc with cloth plate
Longlife coarse nylon abrasive fleece disc with cloth plate - 1
Longlife coarse nylon abrasive fleece disc with cloth plate - 2

For detailed information, other images and documents, please select individual articles from the following table.

Longlife coarse nylon abrasive fleece disc with cloth plate

Extremely fast cleaning and maximum service life when removing welding seams, scale, corrosion and coatings.

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 1 version

Prices and availability visible after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login

Very high degree of material removal, long service life


The ceramic abrasive grain gives this cleaning disc a very high rate of material removal.



Cleaning discs do not smear or clog


Improved synthetic resin bonding and open fleece structure prevent the disc from smearing the surface. This means the disc does not clog when sanding coatings, adhesives or soft metals.

Notice

Observe maximum rpm