The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Lock washer NF E 25511 Steel with mechanically applied zinc coating, without toothing on the underside
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
The NF E 25511 is only partially suitable as a contact disc due to the lack of teeth on the underside, meaning that contact with the base material is not possible, especially with painted surfaces.
Surface: Mechanically applied zinc coating white 15-20 µm + passivation CrVI free 192 h RR
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!