For detailed information, other images and documents, please select individual articles from the following table.
Multi-line laser MLLG 18
Self-levelling, high-quality multi-line laser for indoor and outdoor use with clearly visible green lines
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Huge time savings and maximum accuracy thanks to electronic self-levelling in seconds
- Green laser lines ensure good visibility and can also be easily seen in bright light conditions
- High level of flexibility thanks to individually selectable lines including a continuous 360° line in the horizontal and vertical plane, 4 x 90° lines in the vertical plane or 90° angle on the ground
- Laser goggles are included in the scope of delivery to make the laser lines even more clear
- Long battery life of the lithium-ion battery pack ensures uninterrupted work
- Robust housing with IP55 degree of protection against dust and water jets
- The device does not need to be repositioned, regardless of whether it is used for horizontal or vertical applications
- In combination with a hand-held receiver (available separately), it can also be used over longer distances in bright light conditions
Suitable for indoor and outdoor applications
The multi-line laser can be used in various areas of application for all indoor and outdoor tasks requiring level and plumb determination, such as in tiling, dry walling, cabinet or shelf fitting and interior finishing. The universal receiver allows levelling tasks to be performed outdoors over a distance of up to 80 m.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!