Welcome to Würth Greece For trade customers only
Multi-line laser MLG 19
Multi-line laser  MLG 19 - 1
Multi-line laser  MLG 19 - 2
Multi-line laser  MLG 19 - 3
Multi-line laser  MLG 19 - 4
Multi-line laser  MLG 19 - 5
Multi-line laser  MLG 19 - 6
Multi-line laser  MLG 19 - 7
Multi-line laser  MLG 19 - 8
Multi-line laser  MLG 19 - 9
Multi-line laser  MLG 19 - 10
Multi-line laser  MLG 19 - 11
Multi-line laser  MLG 19 - 12
Multi-line laser  MLG 19 - 13
Multi-line laser  MLG 19 - 14
Multi-line laser  MLG 19 - 15
Multi-line laser  MLG 19 - 16

For detailed information, other images and documents, please select individual articles from the following table.

Multi-line laser MLG 19

1 horizontal and 2 vertical 360 ° green laser beams provide fine, bright lines for alignment of wherever accurate verticals and horizontals are required. Typically used for construction, decoration and in the cabinetry industries.
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
Self-leveling multi-line and lock function


  • Provides self-leveling range +/-4⁰ and quick leveling time ≤2s.

  • Lock mode enables the device to operate without restrictions: hand held or set on a sloping surface.


Three 360 ° laser beams (1 horizontal and 2 vertical)


  • Provides right angles, level horizontally and vertically, carry out alignment work and plumb accurately.

  • Provides a reference point on the front right side of the device.

  • Allows collaborative work from different directions.

  • All laser beams can be switched on individually: vertical or horizontal line only, or all together.


Li-ion battery and type C connectors on device and battery pack


  • Compatible with fast charging technology enables quick charge (5V/2A).

  • Battery pack can be charged in the device or can be removed and charged separately.

  • Device can work without battery inside by directly powered by charger.


IP54


  • Protected against limited dust ingress and water spray from any direction.

  • Allows the device to be used in a damp and dusty working environment.


Receiver mode


  • With receiver, the work range extends to a diameter of 100 m.

  • Compatible with most models of receivers on the market.
Notice

Scope of delivery:


  • 1x Multi-line laser

  • 1x Universal bracket

  • 1x Laser viewing glasses green

  • 1x target board, 1 type C cable

  • 1x user instruction manual

  • Robust tool case with 3D EVA inlay
CE/Laser class II/IP54/UKCA/FCC/IC/FDA/UL