Welcome to Würth Greece For trade customers only
Mixer nozzle WIT-MX for Pure Epoxy WIT-PE 1000, Concrete Multi WIT-UH 300 and Pure Epoxy Basic WIT-PE 510 injection systems

For detailed information, other images and documents, please select individual articles from the following table.

Mixer nozzle WIT-MX for Pure Epoxy WIT-PE 1000, Concrete Multi WIT-UH 300 and Pure Epoxy Basic WIT-PE 510 injection systems

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login

Suitable for mortar cartridge:


  • Side-by-side (1:3): 440 ml

  • Side-by-side (1:3): 585 ml

  • Side-by-side (1:3): 1400 ml

  • Coaxial (1:10): 320 ml, 420 ml

  • Peeler (1:10): 280 ml

  • Side-by-side (1:10): 825 ml


Suitable mixer extensions:


  • Mixer nozzle extension WIT-MV rigid, 10 x 200 mm

  • Mixer nozzle extension WIT-MV flexible, 10 x 2000 mm

  • Mixer nozzle extension WIT-MV-flexible, 16 x 20 m (for clamping mixer nozzle and filling hose: Hose clamps art. no. 053911222)

  • Mixer nozzle extension WIT-MV rigid, 16 x 2000 mm