Welcome to Würth Greece For trade customers only
RED PERFECT® 3D mini non-woven disc

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

RED PERFECT® 3D mini non-woven disc

For matting, satin finishing and finishing (final sanding) and for matching pre-ground, flat and slightly profiled components made of high-grade steel with high requirements for decorative surfaces

See product details

Available in 3 versions
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
  • Perfect final sanding suitable for high surface requirements with significantly lower roughness depth, without producing a high-gloss finish

  • Very long service life and even distribution of the abrasive grain ensure a consistent grinding finish on the workpiece

  • Extra-reinforced nylon non-woven abrasive with three-dimensional non-woven structure for a more compact and abrasive design, resulting in a considerably higher edge strength

  • The flexible and elasticated structure of the non-woven fabric ensures optimal adaptation to the workpiece

  • No change to the geometry of the workpiece

  • For use on pneumatic die grinders with angled, flexible shafts

  • 75 mm discs can also be used on 115 mm pneumatic or electric angle grinders in conjunction with an M14 holder
Notice
  • At high rotation speeds, a coarse grain acts like a finer grain, and at low rotation speeds, a fine grain acts like a coarser grain

  • Use tools with a low contact pressure; high contact pressure leads to premature wear

  • If chip removal is insufficient, do not increase the contact pressure, but instead use a coarser grit

  • Enhanced process reliability: Whether you are working with an electric sanding file, tube belt sander, stationary contact grinding machine or angle grinder, a consistent surface quality is ensured