Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
For quick and easy installation in gypsum plasterboard/gypsum fibreboard, without pre-drilling.
Universal screw with pan head for quick and easy fastenings in solid brick, solid sand-lime block and gypsum plasterboard.
For quick and easy installation in gypsum plasterboard/gypsum fibreboard, without pre-drilling and without additional setting tool
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Versatile multi-functional spray for a range of applications
For cleaning and degreasing during maintenance and repair work
Stud anchor for standard applications in uncracked concrete. Zinc-plated steel
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
For cleaning all common passenger car and truck diesel engines.
For cleaning the injection system
Extremely lightweight and flexible glove with superior dexterity and fingertip sensitivity
The universal SMART STEP twist drill bit with patent-pending stepped drill bit tip geometry with extremely uneven pitch (from dia. 2.5 mm) for even faster, more comfortable drilling with unrivalled precision and service life
Economical bulb for light commercial vehicles 24V
Affordable high power alkaline battery