Welcome to Würth Greece For trade customers only
Mechanical spring compressor set Universal, 9 pieces
Mechanical spring compressor set Universal, 9 pieces - 1
Mechanical spring compressor set Universal, 9 pieces - 2
Mechanical spring compressor set Universal, 9 pieces - 3
Mechanical spring compressor set Universal, 9 pieces - 4
Mechanical spring compressor set Universal, 9 pieces - 5
Mechanical spring compressor set Universal, 9 pieces - 6
Mechanical spring compressor set Universal, 9 pieces - 7

For detailed information, other images and documents, please select individual articles from the following table.

Mechanical spring compressor set Universal, 9 pieces

For compressing installed coil springs directly on the vehicle.
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
  • Suitable as a removal aid for MacPherson spring struts, for rear axle springs and for broken springs

  • Enables the removal of the spring strut from the clamping bore in the axle casing without the need to remove various additional axle components or to lower the subframe (support frame)

  • Non-slip as each spindle has a right- and left-hand thread

  • Saves considerable time and money, as there is no need for a complicated wheel alignment

  • The short spindles allow particularly long rear axle springs to be pre-tensioned so that they can be removed safely and without residual tension, e.g. Ford Mondeo etc.


Scope of delivery


  • 4 x spring mount, plastic-coated

  • 2 x M18 spindle, L = 300 mm

  • 2 x M18 spindle, L = 185 mm

  • 1 x high-performance spindle grease
Notice

Two-part spring compressors without safety bars are not approved for use in workshops.