Welcome to Würth Greece For trade customers only
Crepe masking tape
Crepe masking tape - 1
Crepe masking tape - 2
Crepe masking tape - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Crepe masking tape

General masking tasks in the vehicle and painting fields, for smooth and painted surfaces

See product details

Available in 7 versions

Prices and availability visible after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login

For oven drying


  • Paintwork requiring oven drying does not present a problem as the tape is heat-resistant up to +80 °C


Excellent adhesion


  • Very good adhesion to all smooth and painted surfaces, making it ideal for the construction and vehicle sector

  • Residue-free removal immediately after painting for effective work and the best results


Resistant to moisture and solvents


  • Ideal for painting tasks with all common paint and varnish systems

  • Also suitable for wet sanding due to moisture resistance
Notice
  • For residue-free removal, the tape must be removed immediately after the paint or varnish has dried

  • Not for use in outdoor applications as the tape is not UV-resistant
Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.