Welcome to Würth Greece For trade customers only
Hand tap set, HSS 2 pieces

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hand tap set, HSS 2 pieces

Set consisting of a taper tap (shape A) and third tap (shape C) for producing metric ISO fine threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm².

See product details

Available in 7 versions

Prices and availability visible after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login