Welcome to Würth Greece For trade customers only
Malleable iron screw clamp with protective caps
Malleable iron screw clamp with protective caps - 1
Malleable iron screw clamp with protective caps - 2
Malleable iron screw clamp with protective caps - 3

For detailed information, other images and documents, please select individual articles from the following table.

Malleable iron screw clamp with protective caps

For rigid, non-elastic and secure clamping with the high-quality malleable iron bars and protective caps that are gentle on materials

See product details

Available in 17 versions
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
  • High durability, strength, flexibility and corrosion resistance thanks to the powder-coated malleable iron clamping bracket

  • Optimum adaptation to the material thanks to the movable, cold-extruded, galvanised pressure plate

  • To protect the material, there are protective caps on the sliding bars and clamping brackets to prevent damage

  • The integrated slip protection, by which a set screw engages in the bar slide, prevents the clamp loosening and slipping

  • For high stability and corrosion resistance the hollow profile track is made from cold-drawn quality steel and is additionally 6-fold ribbed and galvanised

  • For maximum stress because of the spindle with rolled, strain-hardened and tempered trapezoidal thread

  • Optimum load transmission due to the manageable, ergonomically shaped and burr-free riveted wooden handle

  • Available in different clamping widths and overhangs, therefore suitable for a wide range of applications