For detailed information, other images and documents, please select individual articles from the following table.
HSCo green-ring machine tap for blind holes DIN 371/376
The low-priced machine tap for processing alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for processing conventional steel materials up to a strength of 850 N/mm².
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Tool geometry precisely tailored to stainless steel with increased clearance angle
- Extra homogeneous cutting edge rounding for a high process reliability and longer service life compared to comparable machine taps
- Sufficient coolant and lubricant must be added when cutting threads.
- For the machine tap/material assignments, see the overview tables
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!