Welcome to Würth Greece For trade customers only
Machine tap HSCo VaryTap blue blind hole DIN 371/376
Machine tap HSCo VaryTap blue blind hole DIN 371/376 - 1
Machine tap HSCo VaryTap blue blind hole DIN 371/376 - 2
Machine tap HSCo VaryTap blue blind hole DIN 371/376 - 3
Machine tap HSCo VaryTap blue blind hole DIN 371/376 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap HSCo VaryTap blue blind hole DIN 371/376

The innovative specialist for general, wide-ranging applications in steels up to a strength of 1,200 N/mm².

See product details

Available in 14 versions
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
Newly developed Vario geometry


Optimised chip removal, prevents chip accumulation



Optimised cutting edge preparation due to multi-stage finishing process


Excellent chip removal and perfectly true-to-the-gauge threads



Angled threaded part


Reduced risk of tool breakout during withdrawal



Cutting edge geometry precisely tailored to steel materials



Up to 30 % longer service life compared to conventional plain machine taps



Available exclusively from Würth



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Notice

Sufficient coolant and lubricant must be added when cutting threads.