Welcome to Würth Greece For trade customers only
MIG wire 316LSI

For detailed information, other images and documents, please select individual articles from the following table.

MIG wire 316LSI

Solid wire for acid-proof steel

See product details

Available in 3 versions
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
Austenitic solid wire made of 18Cr-12Ni-3Mo alloyed


stainless steel with low carbon content.


High silicon content improves bead shape and molten pool behaviour. Good general corrosion tolerance.


Suitable for austenitic, acid-proof stainless steel with molybdenum,


such as AISI 316 and 316L, for welding and coating.

Notice

Classification:


AWS A5.9 ER316LSi


EN ISO 14343-A G 19 12 3 LSi


Material 1.4430



Shielding gases (according to EN 439):


M12 Mixed gas Ar+ 0.>5–5% CO2


M13 Mixed gas Ar+ 0.>5–3% O2