For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Capacity: 340 A CO²
- 320 A Ar/CO²
- Duty cycle: 60 %
- Wire diameter: 1.0 mm-1.2 mm
- Euro connection
- Compact and sturdy
- Cost-effective and safe solution
- Lower storage requirements
- The insulated gas nozzle avoids flashing between the contact tube and the gas nozzle, even in difficult positions
BIKOX R 50 mm² co-axial cable for high duty cycles
- Exceptional flexibility even at low temperatures
- Extremely resistant to UV and heat
- Excellent tensile and holding force
Ideal for boiler work and metal structural work
Torches designed for medium or high amperages with a duty cycle limited to 60%
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!