For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Load 60 % 180 A CO2 150 A
Mixed gas.
Wire dia. 0.6-1.0 mm
Optimal torch design enables precise and comfortable operation.
- Ergonomic short handle - for accessing hard-to-reach areas
- Soft grip components with thumb rest - excellent handling under normal and extreme conditions
- Swivel joint - smooth and flexible swivelling
- Lightweight and flexible cable - easier operation
- Robust design - long service life
- Binzel quick-action coupling system, compatible with all device types - a real time saving when replacing torches
- Powerful cooling - enhanced durability
Compatible with all welding devices equipped with Euro connection DIN 32526
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!