Welcome to Würth Greece For trade customers only
MIG/MAG WELDING INVERTER MIG 500 SYN

For detailed information, other images and documents, please select individual articles from the following table.

MIG/MAG WELDING INVERTER MIG 500 SYN

Digitally controlled synergic inverter with latest IGBT technology. Synergy mode provides predefined welding parameters according to amperage, wire dia. and gas used. Ideal for stainless steel, aluminium and structural steel over 2 mm thickness.

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 1 version

Prices and availability visible after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login

IGBT tehnology


IGBT technology provides flawless welding under unstable voltage (powered by generators)



Heat insulation


Heat insulation class „H“ – electrical components can work at temperatures up to 180°C



Detachable wire feeding unit


Detachable wire feeding unit is connected to machine with 5m long cable, providing much more mobility to welder



Synergic mode


This welding machine is equipped with synergy working mode. Synergy mode provides much better welding performance by providing predefined welding parameters according to amperage, wire dia. and gas used

Notice
  • The appliance is supplied with wire feed roller 1.0/1.2 mm and 1.2/1.6 mm

  • The appliance is supplied without a power connection.

  • Power plug should be installed according to the scheme delivered with appliance.