For detailed information, other images and documents, please select individual articles from the following table.
MIG/MAG hose package, MB 25 EVO
Air-cooled, with Bikox hose package and KZ-2 central contact
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Ideal for all devices, vehicles, machinery and steel structures
Optimum handling thanks to the ergonomically-designed handle system
Original Bikox hose package is very flexible, compact, sturdy and has a long lifetime
The hose packages have a central connection system, also known as an “Euro connection”
Loads:
230 A CO2; 200 A mixed gas M 21 in accordance with EN 439, 60 % connection time
Scope of delivery:
One each of press button, torch holder, nozzle block, contact nozzle dia. 0.8 mm, contact nozzle for aluminium wire 1.2 mm, conical gas nozzle, cylindrical gas nozzle, point gas nozzle, grip spring
Suitable for MM 230/CuSi 150, partially suitable for MM 300 (can be used up to 230 A)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!