For detailed information, other images and documents, please select individual articles from the following table.
Complete ML 38 MIG/MAG hose pack
Air-cooled, with BIKOX hose pack and KZ-2 central connector
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Optimal handling thanks to ergonomically designed handle system
- Original BIKOX hose pack is highly flexible, compact, robust and has a long service life
- Hose packs have a central connection system, also called "Euro connection"
- Suitable for MM 230/MM 350/CuSi 150
- Suitable for min./max. wire diameter: 0.8-1.6 mm
Hose pack supplied with contact nozzle dia. 1.0 mm.
In accordance with EN 60974-7: Loads: 360 A CO2; 320 A mixed gas M21 in accordance with DIN EN 439.
Ideal for all apparatus construction, vehicle construction, mechanical engineering and steel design.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!