Welcome to Würth Greece For trade customers only
MIG/MAG hose pack ML 15 AK- 4 metres

For detailed information, other images and documents, please select individual articles from the following table.

MIG/MAG hose pack ML 15 AK- 4 metres

Air-cooled, with BIKOX hose pack and KZ-2 central connector

See product details

Available in 1 version

Prices and availability visible after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login

  • Ideal for all apparatus construction, vehicle construction, mechanical engineering and steel design

  • Optimal handling thanks to ergonomically designed handle system

  • Original BIKOX hose pack is highly flexible, compact, robust and has a long service life

  • Hose packs have a central connection system, also called "Euro connection"

  • Loads: 180 A CO2, 150 A mixed gas M21 in accordance with EN 439, 60 % switch-on time

  • Suitable for min./max. wire diameter: 0.6-1 mm

  • Suitable for max. wire diameter: 1 mm
Notice

The individual parts of the ML 15 also fit in models of the same design; use the dimensioned drawings as a comparison.