For detailed information, other images and documents, please select individual articles from the following table.
Pack of three 18 V Li-ion battery-powered power tools ABS/AWS/ASS Compact M-CUBE
Consists of three cordless power tools and a bag
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
All power tools are equipped with a long-life motor and continuous monitoring function:
- The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating
- Efficient, low-maintenance, brushless EC motor with power reserve, which maintains a more stable speed curve even under load
ABS 18 Compact
Maximum durability and low wear due to the 13 mm Röhm metal chuck with cemented carbide clamping jaws
M-CUBE AWS 18-125 P Compact cordless angle grinder
Ensures safe working due to the dead man's switch and the braking function which stops the disc quickly when the switch is released
M-CUBE ASS 18 1/2 inch Compact cordless impact driver
Compact and powerful cordless impact wrench with speed adjustment and high breakaway torque for versatile applications
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!