Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Extremely flexible sling for loads of all kinds that is gentle on surfaces
Lifting straps are used where a clean and wide contact surface on the load is required.
99.9% application with 13 adapters and on average an over 1.5-year shelf life
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Extremely lightweight and flexible glove with superior dexterity and fingertip sensitivity
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Extremely sharp blade for precision cuts even of fine strips. Ideal for paper, film and thin materials
The universal SMART STEP twist drill bit with patent-pending stepped drill bit tip geometry with extremely uneven pitch (from dia. 2.5 mm) for even faster, more comfortable drilling with unrivalled precision and service life
Plasticised PVC insulating tape with rubber-based adhesive.
The Selective Catalytic Reduction (SCR)-additive reliably prevents crystal formation, power loss and engine faults
Synthetic high-performance grease with white solid lubricants.
For use in construction and industrial applications.