For detailed information, other images and documents, please select individual articles from the following table.
Liquid suction and filling pump, car
Universal use thanks to the various adapters.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Manual vacuum pump for extracting and filling vehicle fluids.
- Saves time and costs
- Broad range of uses
Suitable for the following fluids:
- Diesel fuels
- Petrol
- Frost protection
- Engine oil
- Gearbox oil
- Power steering oil
The fluid is filled or extracted without injection.
Accessories included:
1 hose for engine oil, total length: 640 mm
1 hose with bayonet mount, material: PVC, total length: 510 mm
And 5 adapters:
1 plug-in connector with 5/16 inch connection
1 plug-in connector with 3/8 inch connection
1 universal adapter
1 5/16 inch adapter
1 3/8 inch adapter
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!