The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Lever chain hoist without overload protection with short hand lever
For lifting and moving heavy loads in confined spaces
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Short hand lever and low overall height for use in confined spaces
- With high-strength zinc-plated round steel chain in accordance with EN 818-7-T
- Excellent corrosion protection thanks to the chrome-plated sheet steel housing
- Both load hooks feature a forged closure and can be rotated through 360°
- Free-chaining feature allows unloaded chains to be pulled through the hoist rapidly
- With automatic load pressure brake when raising and lowering
- Hand lever with rubber handle
- With asbestos-free brake discs
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!