Welcome to Würth Greece For trade customers only
Laser range finder WDM 8-14
Laser range finder WDM 8-14 - 1
Laser range finder WDM 8-14 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Laser range finder WDM 8-14

Practical and highly precise distance meter with indirect measuring options, such as integrated spirit level
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
Holds up in harsh conditions


  • The built-in colour camera for digital target acquisition provides precise measurements even in direct sunlight

  • The target can be easily enlarged using the target finder with 4x zoom

  • IP54 degree of protection protects against dust and splash water

  • Smart features with simple connection via Bluetooth and the free Würth app for easy transfer of measured values to an iPad or iPhone

  • Complies with ISO standard 16331-1 for optical measuring systems


Numerous measurement options


  • 360° inclinometer provides indirect measurement options and spirit level function

  • Minimum/maximum measurement, area/volume, triangle/solid angle, trapezoidal measurement, Pythagorean theorem, tracking/inclination, height profile measurement, delimiting function, addition/subtraction, calculator


Scope of delivery


  • Belt bag

  • Quick-start guide

  • 2x 1.5 V AA batteries

  • Safety precaution
Notice

The WDM 8-14 complies with new ISO standard 1633-1