Welcome to Würth Greece For trade customers only
MULTI knee pads
MULTI knee pads - 1
MULTI knee pads - 2
MULTI knee pads - 3
MULTI knee pads - 4
MULTI knee pads - 5

For detailed information, other images and documents, please select individual articles from the following table.

MULTI knee pads

For universal use for all kneeling tasks
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
Certified in accordance with DIN EN 14404



Abrasion-resistant PU surface, extremely non-slip



Very comfortable


  • The pad adapts to the shape of the knee within a short period of time

  • Low weight (approx. 250 g/pair), lightweight and safe


No one-sided strain or cutting into the back of the knee


Thanks to chloroprene straps with universally adjustable, high-quality hook-and-loop fasteners



Maximum cushioning despite low material thickness thanks to a 12 mm thick sandwich design



High-quality material


  • 3 mm thick, waterproof chloroprene stores heat and protects joints and muscles from the cold

  • A hard-wearing LYCRA® coating prevents heavy sweating and is quick-drying. The pads can be worn directly on the skin

  • All seams are sewn with elastic thread and are thus extremely resilient yet flexible

LYCRA® is a registered trademark of Invista, Wilmington.