Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
For cabinet widths from 900 to 1,200 mm
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
99.9% application with 13 adapters and on average an over 1.5-year shelf life
Liquid-tight disposable nitrile glove
Extremely lightweight and flexible glove with superior dexterity and fingertip sensitivity
Special spray wash
Provides long-lasting protection, maintenance and insulation of plastic, rubber and metal parts, with good lubricating properties.
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Extremely sharp blade for precision cuts even of fine strips. Ideal for paper, film and thin materials
Our cutting disc with a long service life and maximum cutting performance
Intensive foam cleaner for the entire vehicle interior