For detailed information, other images and documents, please select individual articles from the following table.
Booster 12 V Li-Ion jump starter LB 600
Professional, powerful jump starter. Under normal external conditions, starts all vehicles with an on-board voltage of 12 V
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Quality, performance and design
- Built-in powerful battery with a starting power of up to 600 A
- Features the safest and most durable Li-ion battery technology
- Override mode provides an extra power boost for deeply discharged batteries
- Robust plastic/rubber housing in an elegant matt black design
Intuitive and easy to operate
- The integrated carry handle and clamp holder on both sides ensure maximum portability
- Simple to connect thanks to ergonomic clamps and a cable length (including clamps) of 43 cm
- Internal battery charge status indicated via LED display
- Minimalist control panel with a simple design
- Integrated LED lamp
Safety without compromise
- No risk of fire thanks to the Li-ion battery, the non-flammable housing material and the internal fuse
- The internal design of the electronics with multiple protection ensures completely safe operation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!