Welcome to Würth Greece For trade customers only
Torque wrench with 9 x 12 mm square insert shank mount
Torque wrench with 9 x 12 mm square insert shank mount - 1
Torque wrench with 9 x 12 mm square insert shank mount - 2
Torque wrench with 9 x 12 mm square insert shank mount - 3

For detailed information, other images and documents, please select individual articles from the following table.

Torque wrench with 9 x 12 mm square insert shank mount

With pin lock on the square mount for rapid tool changing

See product details

Available in 2 versions
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
Precise handling


  • Precise tightening with a very high trigger accuracy of ± 3 %, making it more precise than stipulated in the standard

  • Clearly audible and perceptible indication when the torque value is reached for more controlled tightening

  • Easy-to-read, large double scale in Nm and lbf-ft

  • Simple and accurate torque adjustment by twisting the end of the handle

  • Locking knob for locking and unlocking set values

  • Complies with ISO standard 6789-1 for hand torque screwdriving tools


Flexible, comfortable and robust


  • Compact dimensions and simple tool changing make it extremely versatile

  • Does not need to be loosened after use, so no need to reset to the lowest scale value

  • Ergonomic, non-slip 2C handle for comfortable work and optimum power transmission

  • Versatile thanks to easy switching between clockwise and anti-clockwise tightening

  • Robust, wear-resistant, moisture- and oil-resistant product packaging made from 100 % PCR (post-consumer recycled plastic)
Notice
  • Includes declaration of conformity and serial number

  • Precision tools such as torque wrenches must be inspected regularly using the appropriate measuring equipment and readjusted if necessary

  • We recommend regular calibration every 12 months or after 5,000 tightening operations from the first use of the torque wrench