Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
For fastening light loads in pressure-resistant insulating materials (e.g. façade with ETICS)
For fastening lightweight fixtures in pressure-resistant ETICS insulating panels. Ideally suited for sustainable wood fibre insulation materials
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Liquid-tight disposable nitrile glove
Provides long-lasting protection, maintenance and insulation of plastic, rubber and metal parts, with good lubricating properties.
Very resistant and durable disposable glove with excellent grip due to special textured surface
The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
99.9% application with 13 adapters and on average an over 1.5-year shelf life
Synthetic technology, multigrade, top-quality and performance valvoline.
The dark background enables better visibility during application
Extremely sharp blade for precision cuts even of fine strips. Ideal for paper, film and thin materials
Plasticised PVC insulating tape with rubber-based adhesive.
Synthetic high-performance grease with white solid lubricants.
Hand cleaner for heavy to extremely heavy soiling with natural abrasive agents made of perlite. For dispenser system art. no. 0891901