For detailed information, other images and documents, please select individual articles from the following table.
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC
Universal safety vacuum suitable for construction sites, with M certification and automatic filter cleaning
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Dust class M certification
Guaranteed dust collection efficiency of 99.9% in accordance with EN 60335-2-69
Storage and mounting option for Würth system cases
Flat container head
Accessories can be stored on the device and are always ready to use
Integrated storage for the joint nozzle and tool sleeve with quick connections, flexible hose, and power cable storage
Ideal for use on construction sites
Robust container with bumpers and large, sturdy metal rollers
Anti-static preparation
Static charges are discharged by the grounded connection piece and the electrically conductive accessories included in the scope of delivery, ensuring reliable protection against electrostatic charges.
All functions are easy to operate and control
Switches for On/Off, 15 s/60 s filter cleaning, speed control and hose selection
User-friendly operation in conjunction with power tools
Socket with Hall sensor for automatic power tool detection, allowing the vacuum to be controlled via a connected tool.
Automatic filter cleaning system
- The flat pleated filter is cleaned automatically by an air blast according to the time interval selected (15 or 60 seconds).
- Ensures long uninterrupted operation
- Low noise level
- Long filter life
- Low maintenance costs
- A dust bag and folding filter must always be used when dry vacuuming. Do not vacuum without a filter system, otherwise the vacuum motor may be damaged, resulting in a health risk from increased fine dust emissions.
- Use a PES flat pleated filter for wet vacuuming.
- An electronic air flow monitor triggers a beep as soon as the airflow drops below 20 m/s. The accessory then needs to be checked for blockage or the container needs to be emptied.
Ideal for hazardous dusts, e.g., hardwoods, panel materials, paint dust particles, ceramics, concrete and brick. Not for asbestos!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!