Welcome to Würth Greece For trade customers only
Battery-powered impact drill driver BS 18-A EC POWER COMBI
Battery-powered impact drill driver BS 18-A EC POWER COMBI - 1
Battery-powered impact drill driver BS 18-A EC POWER COMBI - 2

For detailed information, other images and documents, please select individual articles from the following table.

Battery-powered impact drill driver BS 18-A EC POWER COMBI

Extremely powerful, handy 18 V cordless impact drill driver with connectible drill driver. Choose the battery power you need with PICK YOUR POWER.

See product details

Available in 2 versions
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
Efficient, low-maintenance, brushless EC motor


For longer running time per battery charge and longer motor service life



Robust design


All components designed for working under tough construction site conditions, and can withstand falls from standard working heights.



13 mm metal drill chuck with soldered carbide clamping jaws


For maximum service life and low wear. The extra-tough clamping jaws grip hard in the shank of the drill.



LED lamp on the battery block


The working area is always well lit. The drill chuck does not cast a shadow.



Anti-recoil protective function


Detects if the device has been unexpectedly blocked, and stops the motor instantaneously in order to prevent injury. Indicated by multiple flashing of white LED on the battery block.



Precision torque limiter


Stops the motor and prevents over-ratcheting. This protects the machine and the material being processed.