For detailed information, other images and documents, please select individual articles from the following table.
Hexagon nut with fine thread
ISO 8673, steel, strength class 10, zinc-flake coating, silver (ZFSHL)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Zinc-flake coatings are chrome-(VI)-free corrosion protection coatings for commercial vehicle assembly, construction machinery, agricultural vehicles and equipment, and all other areas that have corrosion protection requirements at vehicle construction level.
Corrosion resistance for ZFSHL is:
- Diameter ≥ M6 - 480h*
 - Diameter ≥ M10 - 720h*
 
The designation ZFSHL refers to the following corrosion coating:
- Zinc-flake coating, with top coat, silver colour, with friction value adjusted lubrication.
 - Adjusted friction coefficient range from 0.09μ – 0.14μ due to top coat with integrated lubricating particles
 
ISO 8673 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 8673 only regulates fine thread | Standard thread included in ISO 4032.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!