Welcome to Würth Greece For trade customers only
Cheese head screw with hexagon socket head and shoulder ISO 7379, steel 12.9, plain, tolerance f9
Cheese head screw with hexagon socket head and shoulder ISO 7379, steel 12.9, plain, tolerance f9 - 1
Cheese head screw with hexagon socket head and shoulder ISO 7379, steel 12.9, plain, tolerance f9 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cheese head screw with hexagon socket head and shoulder ISO 7379, steel 12.9, plain, tolerance f9

See product details

Available in 24 versions

Prices and availability visible after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login

  • Shoulder screws are often used where screw connections are expected to absorb lateral forces or where the position of the workpieces in relation to one another needs to be safeguarded.

  • Shaft with tolerance class f9
Notice

The shoulder shank diameter differs from ISO 7379 for the following thread diameters:


  • M5 = shank diameter 6 mm

  • M10 = shank diameter 12 mm

  • M20 = shank diameter 24 mm


Due to the geometry, these screws can only be loaded to a limited extent in the ultimate load test according to ISO 898-1 and are marked with a 0 in front of the actual strength class.