Welcome to Würth Greece For trade customers only
Flat washer with chamfer ISO 7090, steel, 300 HV, zinc flake, silver (ZFSH)
Flat washer with chamfer ISO 7090, steel, 300 HV, zinc flake, silver (ZFSH) - 1
Flat washer with chamfer ISO 7090, steel, 300 HV, zinc flake, silver (ZFSH) - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Flat washer with chamfer ISO 7090, steel, 300 HV, zinc flake, silver (ZFSH)
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
  • Plain washers, chamfered

  • Zinc-flake coating with very high corrosion protection

  • Washers with a hardness of 300 HV are suitable for screw connections up to and including strength class 10.9