Welcome to Würth Greece For trade customers only
Hexagon bolt with thread up to the head ISO 4017, A2-80 stainless steel, plain
Hexagon bolt with thread up to the head ISO 4017, A2-80 stainless steel, plain - 1
Hexagon bolt with thread up to the head ISO 4017, A2-80 stainless steel, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon bolt with thread up to the head ISO 4017, A2-80 stainless steel, plain

See product details

Available in 1 version

Prices and availability visible after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login

Notice

ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.